Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Black & Gold Hss Straight Shank Jobber Length Drill Bit-5/64" - Pkg Qty 12

Black & Gold Hss Straight Shank Jobber Length Drill Bit-5/64" - Pkg Qty 12

Item #: WBB225613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.54 ea.

Price: $18.48 / Pkg of 12

Save $0.92 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Black & Gold HSS Fractional Straight Shank Jobber Length Drill Bits
  • Laser-etched markings for easy identification
  • High Speed Steel features a black shank and gold flute
  • Heavy-duty web construction for strength and durability
  • 135° split point begins drilling immediately, minimizing bit "walk"
  • 3-Flatted shank on 3/16" and above for better chuck grip
  • Provides accurate drilling without a center punch

Product Details

  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type Straight Shank
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 135 Degrees
  • Material HSS
  • Finish Black & Gold
  • Manufacturers Part Number 3019005B

Weights & Dimensions

  • Flute Length 1 in
  • Length 2 in
  • Decimal Equivalent 0.0781"
  • Fractional Diameter 5/64"
  • Size 5/64 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black & Gold Hss Straight Shank Jobber Length Drill Bit-5/64" - Pkg Qty 12

Black & Gold Hss Straight Shank Jobber Length Drill Bit-5/64" - Pkg Qty 12

Item #: WBB225613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant