Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Item #: WBB225742

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.71 ea.

Price: $56.52 / Pkg of 12

Save $2.83 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bits
  • Constructed of M-42 5 percent cobalt high speed steel for super abrasive resistance in tough metals
  • Heavy duty spiral flute design produces faster chip ejection
  • Shorter cutting lips reduce torque for drilling in high tensile strength materials.
  • 135-degree split point reduces feed pressure for easier penetration without work hardening

Product Details

  • Flute Type Spiral
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Package Quantity 1
  • Brand IRWIN Tools
  • Drill Point Angle 135 Degrees
  • Material Cobalt
  • Finish Bright
  • Manufacturers Part Number 63115

Weights & Dimensions

  • Flute Length 1-5/16 in
  • Length 2-7/16 in
  • Decimal Equivalent 0.2344"
  • Fractional Diameter 15/64"
  • Size 15/64 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Cobalt HSS Straight Shank Jobber Length Drill Bit-15/64" - Pkg Qty 12

Item #: WBB225742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant