Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

6" Aircraft Ext. Hss Straight Shank Drill Bit-1/8" - Bulk - Pkg Qty 6

6" Aircraft Ext. Hss Straight Shank Drill Bit-1/8" - Bulk - Pkg Qty 6

Item #: WBB225743

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.40 ea.

Price: $14.40 / Pkg of 6

Save $0.72 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed


6" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bits
  • Ideal for drilling in hard-to-reach areas and for running wires and cable
  • Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance, and wear resistance
  • For general use in wood, metal, and plastic
  • Black oxide coating resists corrosion
  • 135 degree split point ensures a true start and eliminates bit walking

Product Details

  • Country of Origin Import
  • Flute Type Standard
  • Direction of Rotation Right Hand
  • Shank Style Straight
  • Type 6"
  • Drill Style Aircraft Extension
  • Brand IRWIN Tools
  • Drill Point Angle 135 Degrees
  • Material HSS
  • Finish Black Oxide
  • Manufacturers Part Number 66608

Weights & Dimensions

  • Flute Length 1-5/8 in
  • Length 6 in
  • Decimal Equivalent 0.1250"
  • Fractional Diameter 1/8"
  • Size 1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6" Aircraft Ext. Hss Straight Shank Drill Bit-1/8" - Bulk - Pkg Qty 6

6" Aircraft Ext. Hss Straight Shank Drill Bit-1/8" - Bulk - Pkg Qty 6

Item #: WBB225743

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant