Take 15% off your entire order!

Offer applied at checkout

+

IRWIN® 9 in 1 Multi-Tool Screwdriver

IRWIN® 9 in 1 Multi-Tool Screwdriver

Item #: WBB225884

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

    $7.10

  • IRWIN® 9 in 1 Multi-Tool Screwdriver

    $13.75

$16.64 up to 26% OFF

Price: $13.75

Save $0.69 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $13.75 ea.
  • Buy 3-5 $13.00 ea.
  • Buy 6+ $12.25 ea.

Quantity

Customers Also Viewed


9-in-1 Multi-Tool
  • Ergonomic ProTouch™ grip provides maximum torque and comfort
  • Slip resistant grip
  • Internal storage keeps bits and nut setters locked in place and close at hand
  • 9 bits and nut setters for use on a variety of fasteners and nuts

Product Specifications

  • BRANDIRWIN Tools®
  • MANUFACTURERS PART NUMBER2051100
  • GRIP STYLEErgonomic ProTouch
  • PACKAGE QUANTITY1
  • DESCRIPTION9-in-1- Multi-Tool Screwdriver
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 28, 2014

    *
    Your review:
    Great tool
  • Reviewer: Anonymous

    Date: May 08, 2014

    maintenance
    Your review:
    what I wanted at a good price and delivered promptly
Product Q & A

There are 1 questions and 1 answer for this product.

  • What sizes are the bits? #1, #2, #3?

    Question Asked By: Sean, June 08, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Sean, the bit sizes are 1/4" and 3/16" (Flat). #1 & #2 Phillips and #1 & #2 Robertson are 1/4", 5/16", and 3/8" nut driver. Thank you for your question.

Popular item in this category

Klein Tools® 5-in-1 Screwdriver/Nut Driver 32476

Item #: B332033

(1)

Ships same day.

$15.45

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IRWIN® 9 in 1 Multi-Tool Screwdriver

IRWIN® 9 in 1 Multi-Tool Screwdriver

Item #: WBB225884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IRWIN® 9 in 1 Multi-Tool Screwdriver
    IRWIN® 9 in 1 Multi-Tool Screwdriver
    IRWIN® 9 in 1 Multi-Tool Screwdriver
    IRWIN® 9 in 1 Multi-Tool Screwdriver
    IRWIN® 9 in 1 Multi-Tool Screwdriver
    IRWIN® 9 in 1 Multi-Tool Screwdriver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant