
Customers Also Viewed
This Wall Frame is used to easily connect the optional door or freestanding room dividers to any wall or vertical surface. Overall measures 3"W x 80"H.
Weights & Dimensions
- Width 3 in
- Height 80 in
- Thickness 1/2 in
- Panel Width 3 in
Product Details
- Type Connector
- Brand Screenflex
- Package Quantity 1
- Manufacturers Part Number WF68
- Color Family Black
Warranty
- Warranty 3 yr
There are no questions for this product.

Screenflex 5 Panel Portable Room Divider, 6'8"H x 9'5"W, Fabric Color: Desert
Item #: B226713
Not Yet Rated
$1,173.00

Screenflex 13 Panel Portable Room Divider, 6'8"H x 24'1"W, Fabric Color: Walnut
Item #: B226719
Not Yet Rated
$2,123.00

Screenflex 9 Panel Portable Room Divider, 6'8"H x 16'9"W, Fabric Color: Sea Green
Item #: B226757
Not Yet Rated
$1,655.00

Screenflex 3 Panel Portable Room Divider, 6'8"H x 5'9"W, Fabric Color: Mallard
Item #: B226979
Not Yet Rated
$927.00

Screenflex 11 Panel Portable Room Divider, 6'8"H x 20'5"W, Fabric Color: Mallard
Item #: B227106
Not Yet Rated
$1,888.00

Screenflex 7 Panel Portable Room Divider, 6'8"H x 13'1"W, Fabric Color: Summer Blue
Item #: B227134
Not Yet Rated
$1,437.00

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex Wall Frame for 6'8"H Door or Room Divider
$109.95
- Product Information
- Customer Review
- Product Q&A
- Accessories