+

Customers Also Viewed
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Fabric
- Manufacturers Part Number DR74-EO
- Color Family Brown
- Frame Material Steel
Weights & Dimensions
- Width 22 in
- Height 88 in
- Thickness 3/4 in
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 7 Panel Portable Room Divider, 7'4"H x 13'1"W, Fabric Color: Beech
Item #: B226702
Not Yet Rated
$1,544.00

Screenflex 11 Panel Portable Room Divider, 7'4"H x 20'5"W, Fabric Color: Beech
Item #: B226747
Not Yet Rated
$2,050.00

Screenflex 5 Panel Portable Room Divider, 7'4"H x 9'5"W, Fabric Color: Beech
Item #: B226759
Not Yet Rated
$1,285.00

Screenflex 3 Panel Portable Room Divider, 7'4"H x 5'9"W, Fabric Color: Beech
Item #: B227016
Not Yet Rated
$1,038.00

Screenflex 9 Panel Portable Room Divider, 7'4"H x 16'9"W, Fabric Color: Beech
Item #: B227023
Not Yet Rated
$1,791.00

Screenflex 7'4"H Door - Mounted to End of Room Divider - Beech
$325.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories