Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex White Melamine Marker Board with Strap Hangers

Screenflex White Melamine Marker Board with Strap Hangers

Item #: WBB227236

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.00 up to 31% OFF

Price: $103.95

Save $5.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Universal® Dry Erase Cleaning Wet Wipes, 5 x 10, 50/Pack

Free Shipping

Portable Privacy Screen, VP6, Black

Portable Privacy Screen, VP6, Black

Portable Mobile Room Divider, 6' Beige

Portable Mobile Room Divider, 6' Beige

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Healthflex Portable Medical Privacy Screen, 3-Panel, White

Healthflex Portable Medical Privacy Screen, 3-Panel, White

Healthflex Portable Medical Privacy Screen, 3-Panel, Navy

Healthflex Portable Medical Privacy Screen, 3-Panel, Navy

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Desk with 3 Drawers - 60" x 24" - Cherry

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 24-1/4"W x 42"H, Gray

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

OIC Thumb Tacks - 0.50" Diameter - 100 / Box - Silver

Screenflex White Melamine Marker Board with Strap Hangers

Markerboard is a 42"W x 36"H removable white melamine surface. Made using a 1/4" tempered hardboard and aluminum frame. Adjustable strap hangers for ease of installation.

Weights & Dimensions

  • Width 42 in
  • Thickness 2 in

Product Details

  • Type Dry Erase Surface
  • Frame Color Family Metallic
  • Brand Screenflex
  • Package Quantity 1
  • Manufacturers Part Number MBF
  • Color Family White

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex White Melamine Marker Board with Strap Hangers

Screenflex White Melamine Marker Board with Strap Hangers

Item #: WBB227236

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex White Melamine Marker Board with Strap Hangers
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant