Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Item #: WBB227239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$39.00 up to 31% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Screenflex Portable Room Divider 7 Panel, 8'H x 13'1"W, Fabric Color: Oatmeal

Portable Mobile Room Divider, 6'x10" Red

Portable Mobile Room Divider, 6'x10" Red

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Screenflex Portable Room Divider 13 Panel, 8'H x 24'1"W, Fabric Color: Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® 36"W Right Handed Return Table, Gray

Interion® 36"W Right Handed Return Table, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

Interion® Office Partition Panel, 36-1/4"W x 42"H, Gray

This Panel Lock is great for long term partition use. Simply twist this rubber coated knob to lock the panel at any angle. Replaces standard position control hinges. 8"W x 1"H Overall.



Weights & Dimensions

  • Width 8 in
  • Height 1 in
  • Panel Width 2 in

Product Details

  • Type Connector
  • Brand Screenflex
  • Package Quantity 1
  • Manufacturers Part Number PL3
  • Color Family Red

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

Item #: WBB227239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant