+

Customers Also Viewed
Weights & Dimensions
- Width 22 in
- Height 48 in
- Thickness 3/4 in
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Vinyl
- Manufacturers Part Number DR4-VW
- Color Family Brown
- Frame Material Steel
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 11 Panel Portable Room Divider, 4'H x 20'5"W, Vinyl Color: Hazelnut
Item #: B226399
Not Yet Rated
$1,600.00

Screenflex 5 Panel Portable Room Divider, 4'H x 9'5"W, Vinyl Color: Hazelnut
Item #: B226422
Not Yet Rated
$954.00

Screenflex 7 Panel Portable Room Divider, 4'H x 13'1"W Vinyl Color: Hazelnut
Item #: B226468
Not Yet Rated
$1,162.00

Screenflex 9 Panel Portable Room Divider, 4'H x 16'9"W, Vinyl Color: Hazelnut
Item #: B226549
Not Yet Rated
$1,374.00

Screenflex 13 Panel Portable Room Divider, 4'H x 24'1"W, Vinyl Color: Hazelnut
Item #: B226556
Not Yet Rated
$1,811.00

Screenflex 4'H Door - Mounted to End of Room Divider - Vinyl-Hazelnut
$302.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories