+

Customers Also Viewed
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Vinyl
- Manufacturers Part Number DR68-VM
- Color Family Pink
- Frame Material Steel
Weights & Dimensions
- Width 22 in
- Height 80 in
- Thickness 3/4 in
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 3 Panel Portable Room Divider, 6'8"H x 5'9"W, Vinyl Color: Raspberry Mist
Item #: B226786
Not Yet Rated
$993.00

Screenflex 5 Panel Portable Room Divider, 6'8"H x 9'5"W, Vinyl Color: Raspberry Mist
Item #: B226826
Not Yet Rated
$1,256.00

Screenflex 7 Panel Portable Room Divider, 6'8"H x 13'1"W, Vinyl Color: Raspberry Mist
Item #: B226883
Not Yet Rated
$1,506.00

Screenflex 11 Panel Portable Room Divider, 6'8"H x 20'5"W, Vinyl Color: Raspberry Mist
Item #: B226915
Not Yet Rated
$2,022.00

Screenflex 6'8"H Door - Mounted to End of Room Divider - Vinyl-Raspberry Mist
$336.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories