+

Customers Also Viewed
Weights & Dimensions
- Width 22 in
- Height 80 in
- Thickness 3/4 in
Product Details
- Accessory Type Door Addition
- Frame Color Family Black
- Brand Screenflex
- Package Quantity 1
- Warranty 3 yr
- Material Vinyl
- Manufacturers Part Number DR68-VN
- Color Family Green
- Frame Material Steel
There are no questions for this product.

Screenflex Portable Room Divider 9 Panel, 5'H x 16'9"W, Fabric Color: Blue
Item #: 240024BL
Not Yet Rated
$1,626.30

Screenflex 3 Panel Portable Room Divider, 6'8"H x 5'9"W, Vinyl Color: Mint
Item #: B226802
Not Yet Rated
$993.00

Screenflex 5 Panel Portable Room Divider, 6'8"H x 9'5"W, Vinyl Color: Mint
Item #: B226843
Not Yet Rated
$1,256.00

Screenflex 7 Panel Portable Room Divider, 6'8"H x 13'1"W, Vinyl Color: Mint
Item #: B226904
Not Yet Rated
$1,506.00

Screenflex 11 Panel Portable Room Divider, 6'8"H x 20'5"W, Vinyl Color: Mint
Item #: B226916
Not Yet Rated
$2,022.00

Screenflex 9 Panel Portable Room Divider, 6'8"H x 16'9"W, Vinyl Color: Mint
Item #: B226926
Not Yet Rated
$1,770.00

Screenflex 6'8"H Door - Mounted to End of Room Divider - Vinyl-Mint
$336.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories