take 10% off our everday low prices!

Offer applied at final checkout

V-Belt, 1/2 X 28 In., 4L280, Light Duty Wrapped

V-Belt, 1/2 X 28 In., 4L280, Light Duty Wrapped

Item #: WBB229207

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.30 up to 40% OFF

Price: $6.10

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $6.10 ea.
  • Buy 5+ $5.60 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type 4L, Belt Number 4L280, Top Width 1/2", Nominal Outside Length 28", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBER4L280
  • NOMINAL OUTSIDE LENGTH INCHES28
  • BELT TYPE4L
  • BELT STYLELight Duty Wrapped
  • BRANDBrowning
  • UPC662289155583
  • RESISTSOil and Heat
  • WIDTH INCHES1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 1/2 X 27 In., 4L270, Light Duty Wrapped

Item #: WBB229207

(1)

Ships same day.

$6.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 28 In., 4L280, Light Duty Wrapped

V-Belt, 1/2 X 28 In., 4L280, Light Duty Wrapped

Item #: WBB229207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top