take 10% off our everday low prices!

Offer applied at final checkout

V-Belt, 21/32 X 43 In., B40, Wrapped

V-Belt, 21/32 X 43 In., B40, Wrapped

Item #: WBB229700

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$38.08 up to 72% OFF

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

V-Belt, Belt Type B, Belt Number B40, Top Width 21/32", Nominal Outside Length 43", Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

  • BELT NUMBERB40
  • NOMINAL OUTSIDE LENGTH INCHES43
  • BELT TYPEB
  • BELT STYLEWrapped
  • BRANDBrowning
  • UPC662289168880
  • RESISTSOil and Heat
  • WIDTH INCHES2/3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 21/32 X 28 In., B25, Wrapped

Item #: WBB229700

(1)

Usually ships in 6 to 9 days

$7.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 43 In., B40, Wrapped

V-Belt, 21/32 X 43 In., B40, Wrapped

Item #: WBB229700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top