Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

JET AP-0, 1/2 Ton Arbor Press - 333605

JET AP-0, 1/2 Ton Arbor Press - 333605

Item #: WBB230647

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $130.50

    Minimum Quantity 6 $21.75 each

  • 5 Piece Press Punch Kit - Sunex Tools 57PPK5

    $102.95

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $81.92

$90.86 up to 13% OFF

Minimum Quantity: 2

Price: $79.00

Save $3.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AP-0, 1/2 Ton

Every JET arbor press is made of a heavy ductile iron casting that offers incredible strength and rigidity to the overall framework. The base, ram housing, framework and 4 position bottom plate are precision machined for unquestioned accuracy.

  • ARBOR PRESSES
  • For all production and assembly applications
  • Precision cut steel rams and pinions for accurate operation
  • Tables and slotted table-plates are flat and parallel to provide accurate support


Product Details

  • Type Single Leverage
  • Brand JET
  • Jet Promo 5/1/2020 to 5/31/2020
  • Max Pressure 1/2 Ton psi
  • Warranty 2-Year Warranty yr
  • Style Arbor Press
  • Manufacturers Part Number 333605

Weights & Dimensions

  • Base Size 4 x 9-1/2 in
  • Height 10 in
  • Base Dimensions 4 x 9-1/2 in
  • Height Over Table 4-3/4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
JET AP-0, 1/2 Ton Arbor Press - 333605

JET AP-0, 1/2 Ton Arbor Press - 333605

Item #: WBB230647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant