Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 321121 BDB-1340A Belt Drive Bench Lathe W/Acu-Rite 203 DRO 2 HP

Jet 321121 BDB-1340A Belt Drive Bench Lathe W/Acu-Rite 203 DRO 2 HP

Item #: WBB0230654

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • JET 321443AK Cabinet Stand CBS-1340, For JET Bench Lathes 21357A & 321360A

    $769.00

    Free Shipping

  • JET 321514A 5-C Collet Closer Model CC-GHB1340A, For JET Bench Lathe 321357A

    $2,129.00

    Free Shipping

  • Bison Wrench for Scroll Chuck, 6 & 8" Chuck, square size .433"

    $48.95

$12,924.43 up to 18% OFF

Price: $10,609.00

$1,768.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 321121 BDB-1340A Belt Drive Bench Lathe W/Acu-Rite 203 DRO 2 HP

JET Belt Drive Bench Lathes feature an enclosed gearbox with helical cut gears for noise reduction and smooth operation. The full length splash guard on all sizes prevents hot chips and fluid from contaminating the work area and the quick change gearbox allows for fast and easy gear changes for metric threading. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty

Features:
  • One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature
  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Low voltage motor controls
  • Helical cut headstock gears reduce noise
  • Change gears allow metric threading
  • Spindle is supported by precision tapered roller bearings
  • V-way bed is induction hardened and ground
  • Gap bed section provided for large diameter work
  • Independent leadscrew and feed rod
  • T-slotted compound slide with four-way tool post
  • Carriage mounted spindle control lever
  • Automatic feeding and threading are fully interlocked
  • Feed selectors travel in grooved ways
  • Tailstock may be offset for turning tapers and includes an inch/metric graduated quill
  • Oil pan included
  • Tolerance test certificate included
  • 6 3-jaw direct mount chuck with top reversing jaws
  • 12 face place
  • Four-way tool post
  • Steady and follow rest
  • Metric Change
  • Splash guard
  • Centers and headstock center sleeve
  • Threading dial


Weights & Dimensions

  • Spindle Bore 1.375 in
  • Width of Bed 7-3/8 in
  • Distance Between Centers 40 in
  • Swing Over Cross Slide 7-25/32 in
  • Swing Over Bed 13 in
  • Compound Slide Travel 2-11/16 in
  • Cross Slide Travel 6-5/16 in
  • Max Tool Size 5/8 X 5/8 in
  • Tailstock Spindle Travel 3-3/4 in
  • Follow Rest Capacity 2-3/4 in
  • Number of Threads per Inch 40 in
  • Swing Through Gap 18-3/4 in
  • Carriage Travel 35 in
  • Steady Rest Capacity 2-5/8 in
  • Length of Gap 8 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-4
  • Range of Cross Feeds (In./Rev.) .0012 - .0345
  • Motor Voltage 230 v
  • Accessories ACU-RITE 200S
  • Taper Attachment No
  • Range of Longitudinal Feeds (In./Rev.) .0036 - .0325
  • Range of Spindle Speeds 60 - 1,240 rpm
  • Motor Horsepower 2 HP HP
  • Taper in Tailstock Spindle MT-3
  • Style Belt Drive
  • Range of Metric Threads .02 - 6 mm
  • Number of Spindle Speeds 12
  • Range of Threads per Inch 4 - 112 in
  • Motor 2 HP, 230V, 1 Ph
  • Number of Metric Threads 27
  • Collet Closer No
  • Spindle Taper with Sleeve MT-5 (MT-3)
  • DRO None
  • Prewired 230
  • Phase 1
  • Number of Longitudinal & Cross Feeds 40
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321121
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 321121 BDB-1340A Belt Drive Bench Lathe W/Acu-Rite 203 DRO 2 HP

Jet 321121 BDB-1340A Belt Drive Bench Lathe W/Acu-Rite 203 DRO 2 HP

Item #: WBB0230654

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant