Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP

Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP

Item #: WBB0230700

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • SWISS CUT 8050 Cutting Fluid - 1 Gallon Container

    $35.95

  • JET® 321520 TAK-GHW Taper Attachment Kit

    $3,499.00

    Free Shipping

  • Bison Wrench for Scroll Chuck, 10" & 1 2" Chuck, square size .551"

    $59.95

$34,904.29 up to 18% OFF

Price: $28,649.00

$4,774.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JET 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP

The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

Features:
  • Uniquely designed exclusively by JET
  • ISO 9001 certified manufacturer
  • 3-1/8 bore spindle is supported by two tapered and one ball bearing
  • Chrome molybdenum headstock gears are hardened, ground and shaved
  • Universal gearbox allows inch, metric, diametral and module pitch threads, no change gears required
  • Carriage features one-shot lubrication and Turcite-B on bed sliding surfaces
  • T-slotted compound slide featuring a four-way tool post
  • One piece cast iron base absorbs vibration allowing heavier cuts
  • High quality ANSI Class 50 wear resistant cast iron bed ways are hardened and ground
  • Removable gap allows up to 23-5/8 diameter work on14, 25-7/8 on 16 , 27-1/2 on 18 and 29-1/2 on 22
  • Five position automatic carriage stop increases productivity
  • Attractive chrome control levers, dials and knobs complete this impressive package
  • Tolerance test certificate included
  • 10 scroll 3-jaw chuck with top reversing jaws
  • 12face plate (16models)
  • 16 face plate (18 models)
  • Four-way tool post
  • Follow rest
  • Large capacity steady rest
  • Fully integrated coolant system
  • Full length splash guard and coolant return
  • Large easy to use foot brake
  • Articulating halogen work lamp
  • Centrally located controls with jog button
  • Threading dial


Weights & Dimensions

  • Spindle Bore 3.125 in
  • Width of Bed 13-3/8 in
  • Distance Between Centers 40 in
  • Swing Over Cross Slide 7-5/8 in
  • Swing Over Bed 14 in
  • Compound Slide Travel 5-1/8 in
  • Cross Slide Travel 9 in
  • Max Tool Size 1 X 1 in
  • Tailstock Spindle Travel 5 in
  • Follow Rest Capacity 1/2 - 3-1/2 in
  • Number of Threads per Inch 61 in
  • Swing Through Gap 18 in
  • Carriage Travel 36-9/16 in
  • Steady Rest Capacity 3/8 - 7 in
  • Length of Gap 12 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-8
  • Range of Cross Feeds (In./Rev.) .0006 - .0365
  • Motor Voltage 230/460 v
  • Taper Attachment No
  • Range of Longitudinal Feeds (In./Rev.) .0015 - .0913
  • Range of Spindle Speeds 42 - 1,800 rpm
  • Motor Horsepower 7.5 HP HP
  • Taper in Tailstock Spindle MT-4
  • Style Large Spindle Bore
  • Range of Metric Threads 0.5 - 20 mm
  • Number of Spindle Speeds 12
  • Range of Threads per Inch 1-5/8 - 72 in
  • Motor 7-1/2 HP, 230/460V, 3 Ph, Prewired 230V
  • Number of Metric Threads 24
  • Collet Closer No
  • Spindle Taper with Sleeve MT-7 (MT-5)
  • DRO Acu-Rite 300S
  • Prewired 230
  • Phase 3
  • Number of Longitudinal & Cross Feeds 122
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321301
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP

Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP

Item #: WBB0230700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP
    Jet 321301 GH-1440ZX Large Spindle Bore Lathe W/Acu-Rite 300S DRO, 7-1/2 HP
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant