Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

GHB-1340A, Lathe, CBS-1340A Stand

GHB-1340A, Lathe, CBS-1340A Stand

Item #: WBB230878

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Winbro AlumTap Cutting & Tapping Fluid (New Formula), 4 Oz.

    $7.00

  • Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-5 Style

    $5.10

  • Made in USA Unground Carbide Blank 3/32"x3/16"x1/2" 2050 Series

    $2.20

$11,834.14 up to 19% OFF

Price: $9,549.00

$1,591.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

GHB-1340A, Lathe, CBS-1340A Stand

JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty.

  • Enclosed gear box design provides smooth, quiet operation
  • Fast, easy speed changes
  • Hardened and ground gears are featured in the headstock and gearbox
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Headstock is constantly oiled during operation
  • Gear box gives wide inch threading and feed capabilities with no gear changes
  • V-way bed design is induction hardened and ground
  • Gap bed section provided for larger diameter work
  • Independent lead screw and feed rod
  • Spindle actuation control is apron mounted
  • Compound and cross slide have backlash elimination
  • Adjustable gibs are incorporated in the carriage and slideways
  • Tailstock may be offset for turning tapers and includes an inch-metric graduated quill
  • Oil pan included
  • Tolerance test certificate included
  • 6" 3-jaw direct mount chuck with top reversing jaws
  • 12" face plate
  • Four-way tool post
  • Steady and follow rest
  • Metric change gear
  • Splash guard


Weights & Dimensions

  • Spindle Bore 1.375 in
  • Width of Bed 7-3/8 in
  • Distance Between Centers 40 in
  • Swing Over Cross Slide 7-25/32 in
  • Swing Over Bed 13 in
  • Compound Slide Travel 2-11/16 in
  • Cross Slide Travel 6-5/16 in
  • Tailstock Spindle Travel 3-3/4 in
  • Max Tool Size 5/8 x 5/8 in
  • Follow Rest Capacity 2-3/4 in
  • Number of Threads per Inch 40 in
  • Swing Through Gap 18-3/4 in
  • Carriage Travel 35 in
  • Steady Rest Capacity 2-5/8 in
  • Length of Gap 8 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-4
  • Range of Cross Feeds (In./Rev.) .0012 - .0345
  • Motor Voltage 230 v
  • Taper Attachment No
  • Range of Longitudinal Feeds (In./Rev.) .0036 - .0325
  • Range of Spindle Speeds 70 - 2000 rpm
  • Motor Horsepower 2 HP HP
  • Taper in Tailstock Spindle MT-3
  • Number of Spindle Speeds 8
  • Range of Threads per Inch 4 - 112 in
  • Motor 2 HP, 230V, 1 Ph
  • Number of Metric Threads .02 - 6
  • Collet Closer No
  • Spindle Taper with Sleeve MT-5 (MT-3)
  • DRO None
  • Phase 1
  • Number of Longitudinal & Cross Feeds 40
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321101AK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GHB-1340A, Lathe, CBS-1340A Stand

GHB-1340A, Lathe, CBS-1340A Stand

Item #: WBB230878

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant