Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

BDB-1340A, Lathe, CBS-1340A Stand

BDB-1340A, Lathe, CBS-1340A Stand

Item #: WBB230879

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Winbro AlumTap Cutting & Tapping Fluid (New Formula), 4 Oz.

    $7.00

  • Import C-6 Grade Carbide Tipped Square Shoulder Turning Tool Bit AL-5 Style

    $5.10

  • Made in USA Unground Carbide Blank 3/32"x3/16"x1/2" 2050 Series

    $2.20

$10,902.86 up to 18% OFF

Price: $8,909.00

$1,484.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

BDB-1340A, Lathe, CBS-1340A Stand

JET Belt Drive Bench Lathes feature an enclosed gearbox with helical cut gears for noise reduction and smooth operation. The full length splash guard on all sizes prevents hot chips and fluid from contaminating the work area and the quick change gearbox allows for fast and easy gear changes for metric threading. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty

  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Low voltage motor controls
  • Helical cut headstock gears reduce noise
  • Change gears allow metric threading
  • Spindle is supported by precision tapered roller bearings
  • V-way bed is induction hardened and ground
  • Gap bed section provided for large diameter work
  • Independent lead screw and feed rod
  • T-Slotted compound slide with four-way tool post
  • Carriage mounted spindle control lever
  • Automatic feeding and threading are fully interlocked
  • Feed selectors travel in grooved ways
  • Tailstock may be offset for turning tapers and includes an inch-metric graduated quill
  • Oil pan included
  • Tolerance test certificate included
  • 6" 3-jaw direct mount chuck with top reversing jaws
  • 12" face plate
  • Four-way tool post
  • Steady and follow rest
  • Metric change gear


Weights & Dimensions

  • Spindle Bore 1.375 in
  • Width of Bed 7-3/8 in
  • Distance Between Centers 40 in
  • Swing Over Cross Slide 7-25/32 in
  • Swing Over Bed 13 in
  • Compound Slide Travel 2-11/16 in
  • Cross Slide Travel 6-5/16 in
  • Tailstock Spindle Travel 3-3/4 in
  • Max Tool Size 5/8 x 5/8 in
  • Follow Rest Capacity 2-3/4 in
  • Number of Threads per Inch 40 in
  • Swing Through Gap 18-3/4 in
  • Carriage Travel 35 in
  • Steady Rest Capacity 2-5/8 in
  • Length of Gap 8 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-4
  • Range of Cross Feeds (In./Rev.) .0012 - .0345
  • Motor Voltage 230 v
  • Taper Attachment No
  • Range of Longitudinal Feeds (In./Rev.) .0036 - .0325
  • Range of Spindle Speeds 60 - 1240 rpm
  • Motor Horsepower 2 HP HP
  • Taper in Tailstock Spindle MT-3
  • Number of Spindle Speeds 12
  • Range of Threads per Inch 4-112 in
  • Motor 2 HP, 230V, 1 Ph
  • Number of Metric Threads 0.2 - 6
  • Collet Closer No
  • Spindle Taper with Sleeve MT-5 (MT-3)
  • DRO None
  • Phase 1
  • Number of Longitudinal & Cross Feeds 40
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321102AK
Customer Review

Not Yet Reviewed

Product Q & A

There are 2 questions and 2 answers for this product.

  • Can this be ordered with digital readouts? If so, can you give me a price breakdown?

    Question Asked By: Ashley, February 12, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, February 14, 2020

      Hello Ashley, in order to provide an answer to the best of our abilities, more information is required. Please contact our customer service team at 1-800-645-2986. Thank you.

  • What are the overall dimensions of this lathe? Does it include a 4 jaw chuck?

    Question Asked By: Phil, February 06, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      OVERALL DIMENSIONS (L X W X H) (IN.) 71 X 32 X 45. 4-jaw chuck is included

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BDB-1340A, Lathe, CBS-1340A Stand

BDB-1340A, Lathe, CBS-1340A Stand

Item #: WBB230879

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant