Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 577011 J-4421-4 20 Disc Sander, 440V, 3-Phase

Jet 577011 J-4421-4 20 Disc Sander, 440V, 3-Phase

Item #: WBB0230989

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $130.50

    Minimum Quantity 6 $21.75 each

  • Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

    $84.95

  • Shaviv 155-00177 - Bonus Pack for Extra Close Work (Mango IIB w/ 10 B10 blades)

    $14.01

$4,185.49 up to 18% OFF

Price: $3,419.00

$569.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Jet 577011 J-4421-4 20 Disc Sander, 440V, 3-Phase

This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty.

Features:
  • Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear
  • Table can be lowered below the disc to accommodate large work pieces
  • Direct drive motor
  • Low voltage protection switch
  • Rigid column and heavy duty base
  • Miter gauge
  • Extra large tilting table lowers completely below disc for the use of the entire disc surface
  • Wrap over guard for added safety


Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Motor Voltage 460V v
  • Phase Three
  • Disc Speed 1725 rpm
  • Brand JET
  • Motor Horsepower 3 HP HP
  • Warranty 2-Year Warranty yr
  • Disc Table Tilt 45° Out, 15 ° In
  • Manufacturers Part Number 577011

Weights & Dimensions

  • Disc Diameter 20 in
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • I looking to get a Disc Sander, 20". that could turn the spinning direction forward or backwards those this model does it? Let me know thaks!

    Question Asked By: Paco, March 29, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, March 29, 2012

      The Disc Sander does not rotate. However, the table tilts 45 degrees forward and 15 degrees backwards.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 577011 J-4421-4 20 Disc Sander, 440V, 3-Phase

Jet 577011 J-4421-4 20 Disc Sander, 440V, 3-Phase

Item #: WBB0230989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant