Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 331416 3HP-15A 15-Ton Hydraulic Press

Jet 331416 3HP-15A 15-Ton Hydraulic Press

Item #: WBB0230997

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $130.50

    Minimum Quantity 6 $21.75 each

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $81.92

  • NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black

    $24.50

$3,785.71 up to 17% OFF

Price: $3,139.00

$523.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Jet 331416 3HP-15A 15-Ton Hydraulic Press

JETÆs Hydraulic Shop Press line consists of a 5, 15 and 35 ton hydraulically powered H frame press. Each machine is built using heavy steel plate that is electro welded together, and comes standard with industrial grade hydraulics. These machines are for the serious fabrication and machine shop owner who demands only the best quality from his operation.

Features:
  • Hydraulic Shop Presses
  • For pressing, bending and straightening operations
  • Easy-to-use, hand-operated with pressure gauge for direct pressure readings
  • Tables raise and lower easily with use of hand crank on the 15- and 35- ton models
  • Side frames are open for inserting long material
  • Fast setup ram extension screw
  • Ram moves laterally for added versatility (15- and 35-ton models)
  • Two bed plates and pump handles
  • Straightness testing support uses centers or v-blocks on the 15- and 35-ton models


Weights & Dimensions

  • Lateral Movement 10-3/16
  • Work Table Size 24-3/4 X 7-1/2
  • Screw Stroke 3-1/8
  • Vertical Table Travel 22-3/16
  • Ram Diameter 2-1/2
  • Piston Stroke 4-1/2 in
  • Weight Capacity 15 tons

Product Details

  • Jet Promo 5/1/2020 to 5/31/2020
  • Max Pressure 15 Tons psi
  • Type Hydraulic
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Style Shop Press
  • Manufacturers Part Number 331416
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Replacement Parts
JET® Hydraulic Repair Kit (Text) , HP15A-RKA

$207.04

JET® Piston, HP15A-06

JET® Piston, HP15A-06

Item #: B3062449

Not Yet Rated

Free Shipping

$35.10

JET® Cup Seal, HP15A-06A

$52.17

JET® Seal, HP15A-06B

JET® Seal, HP15A-06B

Item #: B3062451

Not Yet Rated

Free Shipping

$5.34

JET® Wiper Seal, HP15A-06C

$7.02

JET® Base Filter, HP15A-04A

$5.43

JET® Hex Filler Plug W/Seal, HP15A-08A

$13.19

JET® Support Seal, HP15A-11A

$28.01

JET® Cup Seal, HP15A-11B

$98.30

JET® Polymer Support Ring, HP15A-11C

$27.74

JET® Seal, HP15A-12

JET® Seal, HP15A-12

Item #: B3062458

Not Yet Rated

Free Shipping

$36.35

JET® Oil Absorber, HP15A-13

$15.02

JET® Gasket, HP15A-14

JET® Gasket, HP15A-14

Item #: B3062460

Not Yet Rated

Free Shipping

$26.82

JET® Screw, HP15A-16A

JET® Screw, HP15A-16A

Item #: B3062461

Not Yet Rated

Free Shipping

$5.17

JET® Screw, HP15A-16B

JET® Screw, HP15A-16B

Item #: B3062598

Not Yet Rated

Free Shipping

$5.17

JET® Handwheel Retainer Clip, HP15A-17

$26.29

JET® Hand Wheel, HP15A-19

$300.73

JET® Extension Screw, HP15A-21

$123.17

JET® Pressure Gauge, HP15A-23A

$326.46

JET® Steel Ball, HP15A-24

$5.34

JET® Hand Wheel Spacer, HP15A-18

$51.30

JET® Release Valve Seal, HP15A-25

$5.34

JET® Release Valve Nut, HP15A-26

$16.03

JET® Bronze Tube, HP15A-33

$136.86

JET® Complete Handle Sleeve Assy, HP15A-37

$72.36

JET® Spacer, HP15A-39

JET® Spacer, HP15A-39

Item #: B3062640

Not Yet Rated

Free Shipping

$8.58

JET® Pump Handle, HP15A-47

$73.31

JET® Adjustable Center-Tail Body, HP15A-51

$33.99

JET® Crank Gear, HP15A-53

$22.18

JET® Crank Gear Pawl, HP15A-54

$9.44

JET® Table Holder Pin, HP15A-58

$49.88

JET® Hex Nut 3/8-16, TS-0561031

$7.17

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 331416 3HP-15A 15-Ton Hydraulic Press

Jet 331416 3HP-15A 15-Ton Hydraulic Press

Item #: WBB0230997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant