Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 331431 HP-35A 35-Ton Hydraulic Press

Jet 331431 HP-35A 35-Ton Hydraulic Press

Item #: WBB0230998

Not Yet Rated

Free Shipping

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $130.50

    Minimum Quantity 6 $21.75 each

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $81.92

  • NoTrax® Dura Trax® Welding Mat 9/16" Thick 2' x Up to 75' Black

    $24.50

$6,411.49 up to 18% OFF

Price: $5,279.00

$879.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.
We will notify you when this product is back in stock.

Customers Also Viewed

Jet 331431 HP-35A 35-Ton Hydraulic Press

JETÆs Hydraulic Shop Press line consists of a 5, 15 and 35 ton hydraulically powered H frame press. Each machine is built using heavy steel plate that is electro welded together, and comes standard with industrial grade hydraulics. These machines are for the serious fabrication and machine shop owner who demands only the best quality from his operation.

Features:
  • Hydraulic Shop Presses
  • For pressing, bending and straightening operations
  • Easy-to-use, hand-operated with pressure gauge for direct pressure readings
  • Tables raise and lower easily with use of hand crank on the 15- and 35- ton models
  • Side frames are open for inserting long material
  • Fast setup ram extension screw
  • Ram moves laterally for added versatility (15- and 35-ton models)
  • Two bed plates and pump handles
  • Straightness testing support uses centers or v-blocks on the 15- and 35-ton models


Weights & Dimensions

  • Lateral Movement 15
  • Work Table Size 31 X 10-3/8
  • Screw Stroke 4
  • Vertical Table Travel 23-5/8
  • Ram Diameter 3
  • Piston Stroke 4-3/4 in
  • Weight Capacity 35 tons

Product Details

  • Jet Promo 5/1/2020 to 5/31/2020
  • Max Pressure 35 Tons psi
  • Type Hydraulic
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Style Shop Press
  • Manufacturers Part Number 331431
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the ram tip interchangeable to accommodate different size applications?

    Question Asked By: Kris, December 16, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, December 17, 2019

      Hello, unfortunately the ram tip is not interchangeable. Thank you for your question.

Replacement Parts
JET® Hydraulic Repair Kit, HP35A-RK

$300.74

JET® Cylinder, HP35A-02

$745.69

JET® Single Action Valve - Fast, HP35A-04

$50.58

JET® Single Action Valve - Slow, HP35A-04-1

$58.74

JET® Pump Cylinder - Slow, HP35A-05-1

$54.84

JET® Base Filter, HP35A-01A

$5.17

JET® O Ring - Fast, HP35A-05A

$5.43

JET® O Ring - Slow, HP35A-05A-1

$5.34

JET® Shaft- Fast, HP35A-06

$80.60

JET® Shaft - Slow, HP35A-06-1

$95.31

JET® Cup Seal - Fast, HP35A-06A

$36.22

JET® Cup Seal - Slow, HP35A-06A-1

$10.22

JET® Wiper Seal - Fast, HP35A-06B

$9.48

JET® Wiper Seal - Slow, HP35A-06B-1

$7.15

JET® Plunger, HP35A-11

JET® Plunger, HP35A-11

Item #: B3061863

Not Yet Rated

Free Shipping

$347.93

JET® O Ring - Fast, HP35A-06C

$5.43

JET® O Ring - Slow, HP35A-06C-1

$5.34

JET® Polymer Support Ring, HP35A-11A

$47.21

JET® Cup Seal, HP35A-11C

$152.39

JET® Plunger Plate W/ Gasket, HP35A-14

$276.43

JET® Socket Set Screw, HP35A-16A

$5.17

JET® Socket Head Cap Screw, HP35A-16B

$5.17

JET® Socket Set Screw, HP35A-16C

$5.17

JET® Handwheel Retainer Clip, HP35A-17

$26.29

JET® Seal, HP35A-20

JET® Seal, HP35A-20

Item #: B3062014

Not Yet Rated

Free Shipping

$9.94

JET® Release Valve Block, HP35A-23

$105.14

JET® Pressure Gauge, HP35A-23B

$443.91

JET® Plastic Tube, HP35A-23C

$5.36

JET® Release Valve Seal, HP35A-25

$5.34

JET® Release Valve Nut, HP35A-26

$16.03

JET® Release Valve, HP35A-27

$21.75

JET® Safety Valve Block, HP35A-28

$30.31

JET® Plastic Tube, HP35A-28A

$7.15

JET® Steel Ball, HP35A-28B

$5.17

JET® Safety Valve Set Screw, HP35A-28D

$18.51

JET® Brass Tube Connector, HP35A-28E

$10.06

JET® Washer, HP35A-28G

JET® Washer, HP35A-28G

Item #: B3062179

Not Yet Rated

Free Shipping

$5.17

JET® Hex Nut, HP35A-28H

$26.30

JET® Male Connector, HP35A-29

$37.75

JET® Bronze Tube, HP35A-33

$50.56

JET® Bolt, HP35A-39

JET® Bolt, HP35A-39

Item #: B3062183

Not Yet Rated

Free Shipping

$7.35

JET® Bolt, HP35A-40

JET® Bolt, HP35A-40

Item #: B3062184

Not Yet Rated

Free Shipping

$15.21

JET® Hand Crank, HP35A-46

$54.39

JET® Handle Holder (Pair) , HP35A-48

$34.73

JET® Hex Nut, HP35A-54

JET® Hex Nut, HP35A-54

Item #: B3062187

Not Yet Rated

Free Shipping

$8.86

JET® Worm Gear W/Shaft, HP35A-55

$188.44

JET® Safety Spring, HP35A-28C

$25.33

JET® Table Holder Pin, HP35A-58

$114.79

JET® Screw Spacer, HP35A-60

$13.62

JET® Cable Slide Wheel, HP35A-63

$42.51

JET® Cable, HP35A-65

JET® Cable, HP35A-65

Item #: B3062219

Not Yet Rated

Free Shipping

$35.81

JET® Spindle Sleeve, HP35A-77A

$13.89

JET® Hex Cap Screw 5/8-11X2, TS-0071031

$5.95

JET® Hex Nut Full 5/8-18, TS-0561072

$5.95

JET® Hex Nut 1/2 Jws-25Cs, JWS25-202

$4.48

JET® Hex Nut Full 3/4-10, TS-0561081

$5.95

JET® Lock Washer Medium 3/4, TS-0720141

$5.95

JET® Hex Cap Screw 5/16-18X1, TS-0051051

$4.48

JET® Flat Washer 3/8, TS-0680041

$7.37

JET® Hex Nut Full 5/8-11, TS-0561071

$5.95

JET® Hex Nut 3/8-16, TS-0561031

$7.17

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 331431 HP-35A 35-Ton Hydraulic Press

Jet 331431 HP-35A 35-Ton Hydraulic Press

Item #: WBB0230998

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant