Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO

Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO

Item #: WBB0230999

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • SWISS CUT 8050 Cutting Fluid - 1 Gallon Container

    $35.95

  • JET® 321520 TAK-GHW Taper Attachment Kit

    $3,499.00

    Free Shipping

  • Bison Wrench for Scroll Chuck, 10" & 1 2" Chuck, square size .551"

    $59.95

$37,175.71 up to 18% OFF

Price: $30,449.00

$5,074.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JET 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO

The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency and reliability to your metal shop. A one piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy, while the Universal Gearbox eliminates the need to change gears. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

Features:
  • 10 3 jaw chuck with top reversing jaw
  • 12 face plate
  • Four-way tool post
  • Follow rest
  • Large capacity steady rest
  • Fully integrated coolant system
  • Full length splash guard and coolant return
  • Large easy to use foot brake
  • Articulating halogen work lamp
  • Centrally located controls with job button
  • Threading dial
  • Mounting pads and levelers
  • Spindle sleeve (MT-7 to MT-5)
  • Dead center
  • Live Center
  • Tool box and adjusting tools


Weights & Dimensions

  • Spindle Bore 3.125 in
  • Width of Bed 13-3/8 in
  • Distance Between Centers 60 in
  • Swing Over Cross Slide 10 in
  • Swing Over Bed 16 in
  • Compound Slide Travel 5-1/8 in
  • Cross Slide Travel 9 in
  • Max Tool Size 1 X 1 in
  • Tailstock Spindle Travel 5 in
  • Follow Rest Capacity 1/2 - 3-1/2 in
  • Number of Threads per Inch 61 in
  • Swing Through Gap 25-7/8 in
  • Carriage Travel 55 in
  • Steady Rest Capacity 3/8 - 7 in
  • Length of Gap 12-1/4 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-8
  • Range of Cross Feeds (In./Rev.) .0006 - .0365
  • Motor Voltage 230/460 v
  • Taper Attachment No
  • Range of Longitudinal Feeds (In./Rev.) .0015 - .0913
  • Range of Spindle Speeds 25 - 1800 rpm
  • Motor Horsepower 7.5 HP HP
  • Taper in Tailstock Spindle MT-4
  • Style Large Spindle Bore
  • Range of Metric Threads 0.5 - 20 mm
  • Number of Spindle Speeds 12
  • Range of Threads per Inch 1-5/8 - 72 in
  • Motor 7-1/2 HP, 230/460V, 3 Ph, Prewired 230V
  • Number of Metric Threads 24
  • Collet Closer No
  • Spindle Taper with Sleeve MT-7 (MT-5)
  • DRO Newall C80
  • Prewired 230V
  • Phase 3
  • Number of Longitudinal & Cross Feeds 122
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321139
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Save $790.00 with this comparable product

Jet 321455 GH-1660ZX Large Spindle Bore Lathe W/Acu-Rite 200S DRO, 7-1/2 HP

Item #: B0230977

Not Yet Rated

Free Shipping

Usually ships in 90 to 93 days

$29,659.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO

Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO

Item #: WBB0230999

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO
    Jet 321139 GH-1660ZX Large Spindle Bore Lathe W/2-Axis Newall DP 700 DRO
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant