Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Jet 321129 GHB-1340A Geared Head Bench Lathe W/Taper Attachment & Collet Closer, 2 HP

Jet 321129 GHB-1340A Geared Head Bench Lathe W/Taper Attachment & Collet Closer, 2 HP

Item #: WBB0231053

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • JET 321443AK Cabinet Stand CBS-1340, For JET Bench Lathes 21357A & 321360A

    $769.00

    Free Shipping

  • JET 321514A 5-C Collet Closer Model CC-GHB1340A, For JET Bench Lathe 321357A

    $2,129.00

    Free Shipping

  • Bison Wrench for Scroll Chuck, 6 & 8" Chuck, square size .433"

    $48.95

$16,402.74 up to 18% OFF

Price: $13,369.00

$2,228.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

JET 321129 GHB-1340A Geared Head Bench Lathe W/Taper Attachment & Collet Closer, 2 HP

JET geared head bench lathes feature an enclosed gearbox for smooth, quiet operation. Precision roller bearings support the hardened and ground spindle resulting in tight tolerances. Each JET Lathe comes loaded with features youÆve come to expect, all backed by the industry leading JET Two Year Warranty.

Features:
  • One of the most popular JET lathes now comes with an enclosed gearbox as a standard feature
  • Enclosed gearbox design provides smooth, quiet operation
  • Fast, easy speed changes
  • Hardened and ground gears are featured in the headstock and gearbox
  • D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
  • Headstock is constantly oiled during operation
  • Gear box gives wide inch threading and feed capabilities with no gear changes
  • V-way bed design is induction hardened and ground
  • Gap bed section provided for larger diameter work
  • Independent leadscrew and feed rod
  • Spindle actuation control is apron mounted
  • Compound and cross slide have backlash elimination
  • Adjustable gibs are incorporated in the carriage and sideways
  • Tailstock may be offset for turning tapers and includes an inch-metric graduated quill
  • Oil pan included
  • Tolerance test certificate included
  • 6 3 jaw direct mount chuck with top reversing jaws
  • 12 face plate
  • Four-way tool post
  • Steady and follow rest
  • Metric change gear
  • Splash guard
  • Centers and headstock sleeve
  • Threading dial
  • Tool box and tools


Weights & Dimensions

  • Spindle Bore 1.375 in
  • Width of Bed 7-3/8 in
  • Distance Between Centers 43 in
  • Swing Over Cross Slide 7-25/32 in
  • Swing Over Bed 13 in
  • Compound Slide Travel 2-11/16 in
  • Cross Slide Travel 6-5/16 in
  • Max Tool Size 5/8 X 5/8 in
  • Tailstock Spindle Travel 3-3/4 in
  • Follow Rest Capacity 2-3/8 in
  • Number of Threads per Inch 38 in
  • Swing Through Gap 18-3/4 in
  • Carriage Travel 35 in
  • Steady Rest Capacity 2-3/4 in
  • Length of Gap 8 in

Product Details

  • Jet Promo 12/6/19 to 12/26/19
  • Spindle Mount D1-4
  • Range of Cross Feeds (In./Rev.) .0006 - .0130
  • Motor Voltage 230 v
  • Accessories Taper Attachment & Collet Closer
  • Taper Attachment Yes
  • Range of Longitudinal Feeds (In./Rev.) .0036 - .0325
  • Range of Spindle Speeds 70 - 2,000 rpm
  • Motor Horsepower 2 HP HP
  • Taper in Tailstock Spindle MT-3
  • Style Geared Head
  • Range of Metric Threads .45 - 10 mm
  • Number of Spindle Speeds 8
  • Range of Threads per Inch 3-1/2 - 80 in
  • Motor 2 HP, 230V, 1 Ph
  • Number of Metric Threads 23
  • Collet Closer Yes
  • Spindle Taper with Sleeve MT-5 (MT-3)
  • DRO None
  • Prewired 230
  • Phase 1
  • Number of Longitudinal & Cross Feeds 40
  • Brand JET
  • Warranty 2-Year Warranty yr
  • Manufacturers Part Number 321129
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 321129 GHB-1340A Geared Head Bench Lathe W/Taper Attachment & Collet Closer, 2 HP

Jet 321129 GHB-1340A Geared Head Bench Lathe W/Taper Attachment & Collet Closer, 2 HP

Item #: WBB0231053

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant