x

Take 15% off your entire order!

Offer applied at checkout

Adjustable CPU Under Desk Holder

Adjustable CPU Under Desk Holder

Item #: WBB235777

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This optional Adjustable CPU Under Desk Holder is for use with Accella™ workstations. 5-1/2 to 9-1/2"L x 9-1/2"W overall. Black finish.

  • LENGTH INCHES 5-1/2 to 9-1/2
  • WIDTH INCHES 9-1/2
  • HEIGHT INCHES 13-1/2 - 20-1/2
  • CONSTRUCTION Steel
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER AFS-CPU
  • STYLE CPU Holder
  • CAPACITY LBS 55
  • TYPE Accessory
  • BRAND Adas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pencil Drawer

Item #: B235784

Not Yet Rated

Usually ships in 15 to 18 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Adjustable CPU Under Desk Holder

$89.95

1 item(s) added to cart.

Universal ADA Signage

$14.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable CPU Under Desk Holder

Adjustable CPU Under Desk Holder

Item #: WBB235777

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant