x

Take 15% off your entire order!

Offer applied at checkout

CPU Under Desk Holder with Slide and Swivel Adjustment

CPU Under Desk Holder with Slide and Swivel Adjustment

Item #: WBB235778

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $191.95

Save $9.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This optional CPU Under Desk Holder with Slide and Swivel Adjustment is for use with Accella™ workstations. 5-1/2"L x 18"W overall. Black finish.

  • LENGTH INCHES 5-1/2
  • WIDTH INCHES 18
  • HEIGHT INCHES 20-1/2
  • CONSTRUCTION Steel
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER AFS-CPU2
  • STYLE CPU Holder
  • CAPACITY LBS 50
  • TYPE Accessory
  • BRAND Adas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fully Articulating Keyboard Arm with Tray

Item #: B235799

(1)

Usually ships in 15 to 18 days

$249.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Adjustable CPU Under Desk Holder

$89.95

1 item(s) added to cart.

Universal ADA Signage

$14.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CPU Under Desk Holder with Slide and Swivel Adjustment

CPU Under Desk Holder with Slide and Swivel Adjustment

Item #: WBB235778

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant