x

Take 15% off your entire order!

Offer applied at checkout

Universal ADA Signage

Universal ADA Signage

Item #: WBB235798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.00

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This optional Universal ADA Signage is for use with height adjustable workstations. 3"L x 3"W overall. Blue finish.

  • LENGTH INCHES 3
  • WIDTH INCHES 3
  • CONSTRUCTION Vinyl
  • COLOR FINISH Blue
  • MANUFACTURERS PART NUMBER AFS-ADA
  • STYLE Signage
  • TYPE Accessory
  • BRAND Adas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cable Management Grommet

Item #: B235780

Not Yet Rated

Usually ships in 15 to 18 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Adjustable CPU Under Desk Holder

$89.95

1 item(s) added to cart.

Universal ADA Signage

$14.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Universal ADA Signage

Universal ADA Signage

Item #: WBB235798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant