Take 15% off your entire order!

Offer applied at checkout

Galvanized Dome Top for Mesh Trash Container - 5555-G

Galvanized Dome Top for Mesh Trash Container - 5555-G

Item #: WB241110

Not Yet Rated

Free Shipping

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$249.00 up to 58% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OUTDOOR EXPANDED METAL WASTE RECEPTACLES
Dome Top Lid
Durable steel lid with enclosed dome top helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action door allows easy waste disposal. Lid easily snaps into place on Expanded Metal Waste Receptacles (sold separately). Measures 24 diameter x 10-1/2H. 20 gauge steel. Sold individually. Made in the USA.

Product Specifications

  • HEIGHT INCHES10-1/2
  • COLOR FINISHGalvanized
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER5555-G
  • PACKAGE QUANTITY1
  • DESCRIPTIONDome Lid
  • DIAMETER INCHES23-3/4
  • BRANDWitt Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Galvanized Dome Top for 32 Gallon Garbage Can - 3434G

Item #: 261531

(2)

Free Shipping

Ships same day.

$114.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Galvanized Dome Top for Mesh Trash Container - 5555-G

Galvanized Dome Top for Mesh Trash Container - 5555-G

Item #: WB241110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant