take 10% off our everday low prices!

Offer applied at final checkout

Victorinox 12 Chefs Slicer Knife, Semi-flexible Pointed Blade, 1-1/8" Wide, Fibrox Handle 40541

Victorinox 12 Chefs Slicer Knife, Semi-flexible Pointed Blade, 1-1/8" Wide, Fibrox Handle 40541

Item #: WBB240227

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.70 up to 21% OFF

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Victorinox 12 Chefs Slicer Knife, Semi-flexible Pointed Blade, 1-1/8" Wide, Fibrox Handle 40541

A slicing knife is similar to a carving knife, but it is generally longer and narrower, which it makes it better suited for slicing softer meats. For perfect slices try Victorinox Precise Slice Left-handed Knife (model 45961) or Victorinox Precise Slice Right-handed Knife (model 45960) The Fibrox handle is ergonomic with nonslip safety grip. The handle and serving knife are both National Sanitation Foundation (NSF) approved.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER40541
  • DESCRIPTIONBoning Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES5
  • EDGE TYPEStraight
  • APPROVALS OR CERTIFICATIONSNSF
  • HANDLE CONSTRUCTIONBlack Fibrox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Victorinox Crystolon Medium Sharpening Stone For 40997 40999

Item #: WBB240227

Not Yet Rated

Usually ships in 8 to 11 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 12 Chefs Slicer Knife, Semi-flexible Pointed Blade, 1-1/8" Wide, Fibrox Handle 40541

Victorinox 12 Chefs Slicer Knife, Semi-flexible Pointed Blade, 1-1/8" Wide, Fibrox Handle 40541

Item #: WBB240227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top