discount codeFree shipping over 300

Applied at checkout

Defend® Non-Sterile Cotton Tipped Applicators, 6"L Dowel, 1000/Box

Defend® Non-Sterile Cotton Tipped Applicators, 6"L Dowel, 1000/Box

Item #: WBB242520

(3)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3
  • 6

6

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $8.40

Save $0.25 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Defend® Non-Sterile Cotton Tipped Applicators, 3"L Dowel, 1000/Box

Ships same day.

(2)

$7.00

Customers Also Viewed

Defend® Non-Sterile Cotton Tipped Applicators, 6"L Dowel, 1000/Box

These Cotton Tipped Applicators are non-sterile, made from all wood dowels with very tight 100% cotton bud to minimize linting and prevent shredding. Comes sealed in autoclavable bag with indicator. 6"L dowel. Sold in Box of 1000.

Product Specifications

  • BRANDDefend®
  • MANUFACTURERS PART NUMBERCS-6000
  • LENGTH INCHES6
  • CONSTRUCTIONCotton/Wood
  • DESCRIPTIONNon-Sterile Cotton Tipped Applicators
  • TYPEApplicators
  • PACKAGE QUANTITY1000
  • STERILENo
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RON

    Date: March 23, 2018

    Cotton Tipped AQpllicators
    Your review:
    Product worked good for our production people
  • Reviewer: Cathy

    Date: June 11, 2015

    Cotton Tipped Applicators
    Your review:
    Serves the purpose for what we need at a fair price.
    Pros:
    None
    Cons:
    None
  • Reviewer: Marcia

    Date: February 03, 2015

    Good Product
    Your review:
    Product is good and meets our needs at a great price
    Pros:
    Thanks
    Cons:
    Thanks
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Defend® Non-Sterile Cotton Tipped Applicators, 6"L Dowel, 1000/Box

Defend® Non-Sterile Cotton Tipped Applicators, 6"L Dowel, 1000/Box

Item #: WBB242520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top