Take 15% off your entire order!

Offer applied at checkout

+

Interion® Three Way Connector Kit For 64" H Panel Without Cable

Interion® Three Way Connector Kit For 64" H Panel Without Cable

Item #: WB238648N

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $40.95

Save $2.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Three-Way Connector Kit for 64H Panel
Durable steel connector with Black finish easily joins 3 privacy partitions in a T-configuration. Includes one 60H plastic filler post and one flat, 3-way cover. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.

Product Specifications

  • HEIGHT INCHES64
  • COLOR FINISHBlack
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONSteel
  • DESCRIPTION3 Way Connector Kit For 64"H Panel
  • MODEL238648N
  • Base Model Number238648N
  • TYPEAccessory
  • ACCESSORY TYPEConnector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Interion® Three Way Connector Kit For 64" H Panel Without Cable

Item #: 238648R

Not Yet Rated

Ships same day.

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Three Way Connector Kit For 64" H Panel Without Cable

Interion® Three Way Connector Kit For 64" H Panel Without Cable

Item #: WB238648N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Interion® Three Way Connector Kit For 64" H Panel Without Cable
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant