Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 49-24-2310 M12™ Power Source

Milwaukee® 49-24-2310 M12™ Power Source

Item #: WBB243175

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.00 up to 16% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-24-2310 M12™ Power Source

The M12™ Power Source, compatible with all M12™ Battery Packs, features a 2.1 amp powered USB port that charges tablets, smart phones, mp3 players, and other portable electronic devices. This smart-charge port identifies the electronic device being charged; delivering fast, safe charging. The adapter features an on-board fuel guage, and is compatible with all M12™ Heated Gear, providing up to 6 hours of continuous heat on a single charge. (Battery sold separately).

Features:
  • 2.1 amp Powered USB Port
  • Charges All Portable Electronic Devices, Including Tablets
  • On-Board Fuel Gauge
  • Compatible with all M12™ Battery Packs
  • Compatible with all M12™ Heated Gear

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONPower Source
  • VOLTAGE12
  • COLOR FINISHRed
  • BATTERY CHEMISTRYNot Included
  • CHARGE TIME--
  • LENGTH INCHES2
  • MANUFACTURERS LIMITED WARRANTY YEARS1
  • PACKAGE QUANTITY1
  • SIZE--
  • TYPEPower Source Adapter
  • MANUFACTURERS PART NUMBER49-24-2310
  • WIDTH INCHES2
  • SERIESM12™
  • BATTERY COMPATIBILITYM12™ Li-Ion
  • HEIGHT INCHES4-3/4
  • # BATTERIES INCLUDED0
  • CHARGER INCLUDEDNo
  • KITNo
  • BATTERY INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt DC5151H Replacement Vac Filter

Item #: B1106690

Not Yet Rated

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 49-24-2310 M12™ Power Source

Milwaukee® 49-24-2310 M12™ Power Source

Item #: WBB243175

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant