Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Item #: WBB243316

(1)

Free Shipping

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

    $21.99

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Milwaukee® 48-11-1820 18V Li-Ion M18 Battery 2Ah Compact

    $79.00

  • Milwaukee® 2361-20 M18™ Portable 18V LED Flood Light - 1100 Lumens (Tool Only)

    $86.95

    Free Shipping

$398.00 up to 42% OFF

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

DeWALT® Pro Drilling/Driving Set DWAMF1280, 80 Pieces

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Blackhawk HW-9412MS 12 Piece 3/8" Drive Hex Bit Socket Set, Metric

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

RIDGID® 31015 #12 12" 2" Capacity Straight Pipe Wrench

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

The 2691-22 M18™ cordless 2-tool combo kit includes the Compact Driver (2601-20) and the 1/4" Hex Impact Driver (2650-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by LITHIUM-ION, the M18 cordless system delivers more torque, more power, and longer run-time than the competition.
  • M18™ ½" Compact Drill/Driver Delivers 400 In-lbs of Torque and is Only 4 lbs. and 7 ¾" Long M18™ ¼" Hex Compact Impact with the Milwaukee 4-Pole Frameless Motor Delivers 1400 In-lbs. of torque
Includes:
Compact Driver (2601-20) , 1/4" Hex Impact Driver (2650-20) , (2) 18V LITHIUM-ION Compact Battery Packs (48-11-1815) , 18V Charger (48-59-1801) , Carrying Case

Product Specifications

  • CHARGER30-Minute Charger
  • DESCRIPTION2-Tool Combo Kit
  • MANUFACTURERS PART NUMBER2691-22
  • NUMBER OF TOOLS IN KIT2
  • VOLTAGE18V
  • INCLUDESDrill, Impact Driver, (2) Batteries, Charger, Bag
  • PACKAGE QUANTITY2
  • BRANDMilwaukee®
  • POWER SOURCEM18 Lithium-Ion Battery
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 03, 2013

    Great set
    Your review:
    This is a great set to have.
Product Q & A

There are no questions for this product.

Accessories
Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

Item #: B243185

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

Popular item in this category

Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Item #: 602198

Not Yet Rated

Free Shipping

Ships same day.

$183.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Milwaukee® 48-32-4006 SHOCKWAVE™ 40-Piece Drill & Drive Bit Set

$21.99

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Milwaukee® 2735-20 M18™ LED Work Light (Bare Tool Only)

$54.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Item #: WBB243316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant