+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$16.75 ea.
Price: $33.50 / Pkg of 2
Customers Also Viewed
2" x 4" Stacking Bin Label Holder
Tri-Dex™ label holders allow easy content identification for any plastic bin. Clear label holders feature a tri-fold configuration to seal in labels for safe-keeping and clear, visible viewing of label. Label holders easily slide into molded-in label slots on Bins (sold separately) to protect labels or can be hung over hopper front on bins to provide label storage for bins without label slots. Made of clear PVC. No adhesive required. Sold in quantities of 25.
Weights & Dimensions
- Width 3 in
- Length 4 in
Product Details
- Type Tri-Dex
- Accessory Type Label and Holder
- For Use With Stack Bins(8-1/8"Wx9"H;11"Wx10"H;16-12"Wx11"H)
- Brand Aigner
- Package Quantity 25/Price Per Pack
- Material PVC
- Style Tri-Dex
- Manufacturers Part Number TR-2400
- Color Family Clear
-
Label Holder
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: March 23, 2018
There are no questions for this product.

Little Bin QBC111 for Plastic Stacking Bins - 1-3/4 x 3-1/4 x 3 Yellow - Pkg Qty 48
Item #: 550103YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.72

QBC112 Little Inner Bin Cup for Plastic Stacking Bins - 2-3/4 x 5-1/4 x 3 Yellow - Pkg Qty 48
Item #: 550105YL
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$41.76

Global Industrial Little Bin For Plastic Bins - 4 x 2 x 4 Yellow - Pkg Qty 50
Item #: 550115
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$73.50

Aigner Tri-Dex TR-0813 Slide-In Label Holder 13/16" x 3" for Shelf Bins, Price per Pack of 25 - Pkg Qty 2
Item #: 443521
Not Yet Rated
$29.00

Aigner Tri-Dex TR-2400 Slide-In Label Holder 2" x 4" for Stacking Bins, Price per Pack of 25 - Pkg Qty 2
$16.75
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories