take 10% off our everday low prices!

Offer applied at final checkout

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Item #: WBB250383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,157.00 up to 49% OFF

Price: $1,099.99

$183.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,099.99 or save 5% on purchase.

Quantity

Customers Also Viewed

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

This 3 Drawer cart is constructed of 18- and 20-gauge steel with welded seams to provide durability. Premium 5" donut-shaped casters make this cart easy to maneuver. Includes 2 swivel, 1 swivel with directional lock and 1 swivel with brake lock casters (factory installed). Epoxy-polyester powder coating resists marring, chipping and peeling. Rubber corner bumpers extend out 1-1/4" to protect walls and furniture. Removable ABS plastic top allows for thorough cleaning. Roller bearing drawer slides prevent drawer sticking. Includes pre-drilled holes for easy accessory installation and push handle for increased control. One-piece drawer designed for strength and integrity with recessed full-length drawer pull for quick and easy access. Standard red with locking bar on the drawers and butterfly lock on the door. Premium 5" full swivel, non-marring, sealed bearing casters (2 locking, 1 directional). Full extension ball-bearing drawer glides and casters. Features two 3" drawers, one 6" drawer, and one 12" panel door.

Note: Optional Accessory Kit (IV Pole, Cardiac Board, Side Shelf, etc.) for Emergency Cart is Not Included and is available by special order.

Product Specifications

  • BRANDLakeside®
  • MANUFACTURERS PART NUMBERC-324-P2B-1R
  • LENGTH INCHES32
  • WIDTH INCHES25
  • HEIGHT INCHES39-3/4
  • CAPACITY LBS200
  • COLOR FINISHRed
  • CONSTRUCTIONSteel
  • DESCRIPTIONEmergency Cart
  • DRAWER DIMENSIONS(2) 3", (1) 6", (1) 12" Panel
  • DRAWER QUANTITY3
  • PACKAGE QUANTITY1
  • SHELF QUANTITY1
  • TYPEEmergency Cart
  • WHEEL DIAMETER INCHES5
  • WHEEL TYPEPolyurethane Swivel, 2 with Brakes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lakeside® C-524-B-1R Classic 5 Drawer Medical Emergency Cart, Red, Breakaway Lock

Item #: WBB250383

Not Yet Rated

Usually ships in 19 to 22 days

$1,191.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Lakeside® C-324-P2B-1R Classic 3-Drawer Medical Emergency Cart, Red, Breakaway Lock

Item #: WBB250383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top