x

Take 15% off your entire order!

Offer applied at checkout

+

6-Motor Massage Seat Cushion With Heat

6-Motor Massage Seat Cushion With Heat

Item #: WB250850

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $26.95

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MASSAGE SEAT CUSHIONS
6-Motor Massage Cushion with Heat
Massage seat cushions include invigorating massage motors for support & comfort of the lumbar and other back areas. Seat cushions easily attach to any chair at home, in the office or even your car. Seat cushions help enhance comfort and support to reduce back strain and fatigue. Massaging action invigorates the body and relaxed the muscles to keep you going throughout the day. Made using black polyester fabric upholstery. Full back and seat helps provide massaging comfort to the back and thigh muscles. Features easy-to-operate hand controller with side pouch for storage when not in use. 3 intensity levels. Includes an AC adapter for home or office and one DC adapter for vehicles. Cushions with Heat Massage offer soothing heat treatment. 1 Year Limited Warranty.

  • BRAND Comfort Products
  • WIDTH INCHES 19
  • DEPTH INCHES 1-3/8
  • HEIGHT INCHES 39
  • STYLE Chair Accessory
  • BACK WIDTH INCHES 20-1/4
  • BACK HEIGHT INCHES 20-1/2
  • DESCRIPTION 6-Motor Massage Cushion
  • SEAT WIDTH INCHES 21
  • SEAT DEPTH INCHES 18
  • MANUFACTURERS PART NUMBER 60-2926
  • LIMITED WARRANTY 1 Year
  • ACCESSORY TYPE Massage Cushion
  • MINIMUM BACK HEIGHT INCHES 20-1/2
  • MAXIMUM BACK HEIGHT INCHES 20-1/2
  • CAPACITY LBS. 275
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 05, 2014

    vibrating car seat is a winner
    Your review:
    Inexpensive seat fits nicely into car, solid straps keep back in place. Delivery very prompt - I used the slowest option.
  • Reviewer: Anonymous

    Date: April 28, 2014

    Massage Seat
    Your review:
    I bought this for my husband who has severe back pain had several surguries for his back and also has 2 implants one for back (tens unit) implanted and a pain pump implanted, for rides this helps out.
  • Reviewer: Anonymous

    Date: January 13, 2014

    6-motor massage seat cushion with heat
    Your review:
    This was a Christmas gift for my sister. I had ordered a product similar from another vendor and they charged my card and never delivered the product. My sister loves this product and Global saved me embarrassment of not having a gift.
  • Reviewer: Anonymous

    Date: April 20, 2012

    Not Bad
    Your review:
    This item is not too bad for price. It would be much better if it rotated up and down like most do. Pressure points are not all that great either. Not bad.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6-Motor Massage Seat Cushion With Heat

6-Motor Massage Seat Cushion With Heat

Item #: WB250850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    6-Motor Massage Seat Cushion With Heat
    6-Motor Massage Seat Cushion With Heat
    6-Motor Massage Seat Cushion With Heat
    6-Motor Massage Seat Cushion With Heat
    6-Motor Massage Seat Cushion With Heat
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant