take 10% off our everday low prices!

Offer applied at final checkout

+

AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a

AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a

Item #: WB269241

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • AirFoxx 1 HP Utility Blower - AB1000a

    $174.69

  • Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

    $24.00

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $17.75

$299.99 up to 27% OFF

Price: $219.99

Save $11.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIRFOXX® AIR MOVERS & FLOOR DRYERS
Floor Dryer with 3/4HP Motor
AirFoxx® air movers & dryers are ideal for construction sites, warehouses, worksites, workshops and more. These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 3-speed fan control and 3-position air flow for ground, 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Protective safety grill enclosed motor and metal fan blades. Includes 25'L power cord. 120V. 1 Year Limited Warranty.

Product Specifications

  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDAirFoxx
  • CFM3450
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONAir Mover/Dryer
  • HORSEPOWER3/4
  • MANUFACTURERS PART NUMBERAM3450a
  • POWER9.8 amp
  • POWER CORD LENGTH25 Ft.
  • TYPE3 Speed/3 Drying Position
  • VOLTAGE120
  • WEIGHT LBS37.0
  • SOUND RATING50 dB
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Adam

    Date: August 10, 2016

    Works Great
    Your review:
    Functions as described, good airflow.
  • Reviewer: JAMES

    Date: March 10, 2011

    GREAT MACHINE
    Your review:
    STRONG MOTOR, RUGGED HOUSING. THE MOST RELIABLE BLOWER WE HAVE, AND WE HAVE QUITE A FEW.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $40.99 with this comparable product

Global Industrial™ 3/4 HP 3 Speed Floor Dryer, Blower

Item #: WB269241

(28)

Ships same day.

$179.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a

AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a

Item #: WB269241

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a
    AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a
    AirFoxx 3/4 HP 3 Speed Floor Dryer - AM3450a

    Be the first to know about our special deals and events!

    Top