take 10% off our everday low prices!

Offer applied at final checkout

+

AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a

AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a

Item #: WB269242

(6)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $17.75

  • Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

    $24.00

$349.99 up to 29% OFF

Price: $249.99

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AIRFOXX® AIR MOVERS & FLOOR DRYERS
Floor Dryer with 1HP Motor
AirFoxx® air movers & dryers are ideal for construction sites, warehouses, worksites, workshops and more. These high velocity air movers are perfect for cooling, carpet drying and other air moving applications. Made using high impact roto-molded polyethylene plastic housing. Floor dryers offer 3-speed fan control and 3-position air flow for ground, 45° and 90° circulation. Heavy duty motor offers quiet operation and allows outdoor use. Protective safety grill enclosed motor and metal fan blades. Includes 25'L power cord. 120V. 1 Year Limited Warranty.

Product Specifications

  • COLOR FINISHBlack/Yellow
  • ASSEMBLYAssembled
  • BRANDAirFoxx
  • CFM4000
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONAir Mover/Dryer
  • HORSEPOWER1
  • MANUFACTURERS PART NUMBERAM4000a
  • POWER10.8 amp
  • POWER CORD LENGTH25 Ft.
  • TYPE3 Speed/3 Drying Position
  • VOLTAGE120
  • WEIGHT LBS38.5
  • SOUND RATING50 dB
Customer Review

4.5

  • 5 Star

    2
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Charles

    Date: July 15, 2016

    floor drying
    Your review:
    The fans are very effective
  • Reviewer: helyn

    Date: July 22, 2015

    Great in horse barn
    Your review:
    We are using this at the barn in aisle way as we work on horses and work in barn. It really makes a difference,
    Pros:
    Good price high power
    Cons:
    none
  • Reviewer: James

    Date: February 24, 2015

    AirFoxx 1hp 3 speed floor dryer
    Your review:
    Nice, quite, effective, much better than our old one at a much lower price.
    Pros:
    Quiet, dosent scoot across the floor.
    Cons:
    not actually 4000 CFM, that's the total combining all three speeds.
  • Reviewer: chad

    Date: September 30, 2013

    a little shaky
    Your review:
    These are great blowers. but about one in three is shipped without being tested for balance. They can shake themselves apart. Be sure to check out your blower before the delivery guy takes off!
  • Reviewer: Beth

    Date: August 14, 2013

    Excellent product
    Your review:
    We have purchased 4 of these floor fans for our warehouse to dry floors in extreme humidity. We have found them very effective in drying the "sweat" we get on the concrete during high temps.
  • Reviewer: Robert Smith

    Date: April 09, 2013

    Air Foxx Fan
    Your review:
    Moves allot of air yet does not want to stay staionary. Vibration created by blower motor makes unit want to creep across floor. Needs vibration dampners installed around motor to eliminate these issues.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Save $70.99 with this comparable product

Global Industrial™ 3/4 HP 3 Speed Floor Dryer, Blower

Item #: WB269242

(28)

Ships same day.

$179.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a

AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a

Item #: WB269242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a
    AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a
    AirFoxx 1 HP 3 Speed Floor Dryer - AM4000a

    Be the first to know about our special deals and events!

    Top