
Customers Also Viewed
- General purpose off-hand work
- 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
- 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
- 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
- New improved bond, reduces dressing and is freer cutting, reducing heat
- Applications: Sharpening
- Applicable Materials: Non-Ferrous Metals, Tungsten Carbide
Product Specifications
- BRANDCGW Abrasives
- ABRASIVE MATERIALSilicon Carbide
- GRIT60
- GRADEMedium
- DIAMETER INCHES8
- CENTER HOLE DIAMETER INCHES1-1/4
- MAXIMUM RPM3600
- UPC655332385167
- APPLICATIONSharpening
- THICKNESS INCHES DECIMALS1
- WEIGHT LBS1.07
- SUGGESTED USENon-Ferrous Metals, Tungsten Carbide
- THICKNESS INCHES FRACTIONS1
- MANUFACTURERS PART NUMBER38516
There are no questions for this product.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

CGW Abrasives 38516 Bench & Pedestal Grinding Wheel 8" x 1" x 1-1/4" 60 Grit Silicon Carbide
$33.95
- Product Information
- Customer Review
- Product Q&A
- Accessories