SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

Item #: WBB295610

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.53 up to 21% OFF

Minimum Quantity: 5

Price: $21.00

Save $1.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CGW Abrasives 38516 Bench & Pedestal Grinding Wheel 8" x 1" x 1-1/4" 60 Grit Silicon Carbide

CGW Abrasives 38516 Bench & Pedestal Grinding Wheel 8" x 1" x 1-1/4" 60 Grit Silicon Carbide

Sunex Tools 5001A 6" 1/2 HP 3450 RPM  Bench Grinder W/ Light

Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light

Free Shipping

Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide

Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide

Norton 07660788295 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 36 Grit Aluminum Oxide

Norton 07660788295 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 36 Grit Aluminum Oxide

CGW Abrasives 38005 Bench & Pedestal Grinding Wheel 6" x 1/2" x 1 " 80 Grit Aluminum Oxide

CGW Abrasives 38005 Bench & Pedestal Grinding Wheel 6" x 1/2" x 1 " 80 Grit Aluminum Oxide

CGW Abrasives 38003 Bench & Pedestal Grinding Wheel 6" x 1/2" x 1 " 46 Grit Aluminum Oxide

CGW Abrasives 38003 Bench & Pedestal Grinding Wheel 6" x 1/2" x 1 " 46 Grit Aluminum Oxide

CGW Abrasives 45007 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45007 Cut-Off Wheel 6" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35517 Cut-Off Wheel 6" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25

CGW Abrasives 35130 Fast Cut Thin Cutting Wheel 4-1/2" x 0.045" x 7/8" Type 1 Aluminum Oxide - Pkg Qty 25

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45002 Cut-Off Wheel 4-1/2" x 7/8" 60 Grit Type 27 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 35514 Cut-Off Wheel 4-1/2" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

CGW Abrasives 45012 Cut-Off Wheel 6" x 7/8" 60 Grit Type 1 Zirconia Aluminium Oxide - Pkg Qty 25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt DW8426 Metal & Stainless Cutting Wheel Type 27 6" Diameter 60 Grit Aluminum Oxide - Pkg Qty 25

DeWalt DW8426 Metal & Stainless Cutting Wheel Type 27 6" Diameter 60 Grit Aluminum Oxide - Pkg Qty 25

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick  24 Grit Aluminum Oxide - Pkg Qty 10

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick 24 Grit Aluminum Oxide - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. 24 Grit Aluminum Oxide - Pkg Qty 25

DeWalt DWA4531 Metal Cutting Wheel Type 27 4-1/2" DIA. 24 Grit Aluminum Oxide - Pkg Qty 25

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Milwaukee® 48-11-1852 18V Li-Ion M18 Battery 5Ah Extended Capacity 2Pk

Milwaukee® 48-11-1852 18V Li-Ion M18 Battery 5Ah Extended Capacity 2Pk

DeWALT® Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM

DeWALT® Bench Grinder, DW756, 6" Wheel Diameter, 5/8 HP, 3450 RPM

Free Shipping

Homak Automotive Steel Workbench, 2 Drawers, 59"W x 25-1/2"D, Gray

Homak Automotive Steel Workbench, 2 Drawers, 59"W x 25-1/2"D, Gray

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Torin Jacks Quick Jump Floor Jack, 3.5 Ton - T83012

Torin Jacks Quick Jump Floor Jack, 3.5 Ton - T83012

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

  • General purpose off-hand work
  • 6-8" include bushing for 1/2", 5/8", 3/4" and 1" ( for 8" wheels ) arbor holes
  • 10-12" x 1 1/4" includes bushing for 1 1/4", 1" and 3/4" arbors
  • 12-14" x 2" includes bushing for 1 1/2", 1 1/4" and 1" arbors
  • New improved bond, reduces dressing and is freer cutting, reducing heat
  • Applications: Sharpening
  • Applicable Materials: Non-Ferrous Metals, Tungsten Carbide

Weights & Dimensions

  • Center Hole Diameter 1 in
  • Thickness .75 in
  • Diameter 6 in
  • Weight 1.54 lbs

Product Details

  • For Use With Non-Ferrous Metals, Tungsten Carbide
  • Grade Medium
  • UPC 655332385051
  • Grit 80
  • Brand CGW Abrasives
  • Abrasive Material Silicon Carbide
  • Manufacturers Part Number 38505
  • Max RPM 4456 rpm
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Leo

    Date: March 06, 2020

    Good grinding wheel
    Your review:
    Does a good job sharpening carbide lathe cutting tools.
Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

CGW Abrasives 38505 Bench & Pedestal Grinding Wheel 6" x 3/4" x 1" 80 Grit Silicon Carbide

Item #: WBB295610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant