Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB306542

MPN #: 40805

Ergodyne N-Ferno® 6480 Thermal Base Layer Bottoms, Black, XL

Product Description
Base Layer Thermal Bottoms: Lower body temperature and moisture management.

Features
  • Stretch fabric, brushed interior for warmth and comfort.
  • Moisture Control: Wicking treatments and fabrics transport moisture away, dry fast and keep workers comfortable in all temps.
  • Anti-Stink: Special treatments inhibit growth of nasty odor causing bacteria. Helps workers stay clean and minty fresh.
  • Comfort design: stretch fabrics, flat seams, tagless waistband.
  • Soil Release: Easy cleaning treatment means most stains don't have to be forever
  • Color: Black


PRICE
$64.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Weight0.7 lbs
SizeXL
Inseam Length64.5 cm
Fits Waist Size37-40"

Product Details

TypePants
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
High VisibilityNo
MaterialPoly/Elastane
GenderUnisex
Package Quantity1
Manufacturers Part Number40805
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets0
Water ResistantNo
BrandErgodyne