Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D

Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D

Item #: WB561549

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $27.95 ea.
  • Buy 7+ $26.95 ea.

Quantity

Customers Also Viewed

Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES21
  • CAPACITY LBS800
  • COLOR FINISHClear Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2130Z
  • MODEL561549
  • SHELF CAPACITY LBS800
  • Base Model Number561549
  • FINISHPoly-Z-Brite®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D

Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D

Item #: WB561549

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D
    Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D
    Nexel® S2130Z Poly-Z-Brite® Wire Shelf 30"W x 21"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant