SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Item #: WB561551

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $54.95 ea.
  • Buy 7+ $52.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 21"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 21"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 24"W x 21"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 24"W x 21"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 21"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 21"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 24"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 42"W x 24"D x 63"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel Stainless Steel Drawer, 15"W x 20"D

Nexel Stainless Steel Drawer, 15"W x 20"D

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Weights & Dimensions

  • Depth 21 in
  • Width 42 in
  • Weight Capacity 800 lbs

Product Details

  • Description Wire
  • Assembly Required Assembled
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Poly-Z-Brite®
  • Shelf Capacity 800 lbs
  • Manufacturers Part Number S2142Z
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D

Item #: WB561551

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Nexel® S2142Z Poly-Z-Brite® Wire Shelf 42"W x 21"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant