+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® S2172Z Poly-Z-Brite® Wire Shelf 72"W x 21"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 1 shelf and 4 shelf clips
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Weights & Dimensions
- Depth 21 in
- Width 72 in
- Weight Capacity 600 lbs
Product Details
- Description Wire
- Assembly Required Assembled
- Accessory Type Shelf
- Brand Nexel
- Material Steel
- Finish Poly-Z-Brite®
- Shelf Capacity 600 lbs
- Manufacturers Part Number S2172Z
- Color Family Clear
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Replacement Parts

Nexel® S2172Z Poly-Z-Brite® Wire Shelf 72"W x 21"D
$79.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts