SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Item #: WBB312977

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$43.50 up to 4% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

ExoFit™ XP Construction Harnesses, DBI-Sala™ 1110151

Free Shipping

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

Delta™ Vest-Style Harness, DBI-Sala™ 1102000, 420 lb. Cap, Size Universal

ExoFit™ Vest-Style Harness, X-Large, DBI-Sala™ 1107981

ExoFit™ Vest-Style Harness, X-Large, DBI-Sala™ 1107981

Protecta®® FIRST™ Vest-Style Harness, AB17530

Protecta®® FIRST™ Vest-Style Harness, AB17530

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses

Miller DuraFlex® Stretchable Harnesses, E650-4/UGN

Miller DuraFlex® Stretchable Harnesses, E650-4/UGN

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

3M™ DBI-SALA® Delta™ 1101253 Vest Full Body Harness, Tongue Buckle, 420 Cap Lbs, XXL

3M™ Protecta® 1161309 Construction Style Positioning Harness, Back & Side D-Ring, M/L

3M™ Protecta® 1161309 Construction Style Positioning Harness, Back & Side D-Ring, M/L

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Free Shipping

MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material

MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Miller Titan™ Shock-Absorbing Lanyard, T5111-Z7/6FTAF

Suspension Trauma Safety Straps, DBI/SALA 9501403

Suspension Trauma Safety Straps - Model # 9501403. Suspension trauma safety straps, one pair, attaches to most harnesses.

Features:
  • Suspension trauma safety strap
  • Allows user to stand in harness after a fall
  • Attaches to almost any harness
  • Fast and easy installation
  • Extremely compact and lightweight design
  • Simple and fast zipper style deployment
  • Continuous loop design
  • In-field re-setable design


Weights & Dimensions

  • Width 8-3/4 in
  • Length 6-1/4 in
  • Weight Capacity 310 lbs
  • Height 11-1/4 in
  • Size One Size
  • Weight 0.20 lb lbs

Product Details

  • Type Accessories
  • Brand DBI-Sala
  • Material Nylon
  • Manufacturers Part Number 9501403
  • Color Family Black

Compliance & Certifications

  • Certifications OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Suspension Trauma Safety Straps, DBI-Sala™ 9501403

Item #: WBB312977

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Suspension Trauma Safety Straps, DBI-Sala™ 9501403
    Suspension Trauma Safety Straps, DBI-Sala™ 9501403
    Suspension Trauma Safety Straps, DBI-Sala™ 9501403
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant