+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $22.25
Customers Also Viewed
- Requires 501 prefilter retainer
Product Specifications
- BRAND3M
- DESCRIPTIONParticulate Filter
- MANUFACTURERS PART NUMBER5N11
- MATERIAL(S)Woven Fiber
- PACKAGE QUANTITY10
- SIZEStandard
- TYPEFilter
- WEIGHT LBS0.05
- RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Filter
- CARTRIDGE APPROVED FORN95
- APPLICATIONAssembly, Mechanical, Cleaning, Painting
- FOR USE WITH5000,6000 Series Half, Full Facepiece Respirators, 501 Pre-Filter Retainer
- APPROVALS OR CERTIFICATIONSNIOSH Approved
- RESPIRATOR CONNECTION TYPEBayonet
- COLOR CODEWhite
- RESISTANCENon-Oil Based Particles
- PRICE PERBox
- FILTER CLASSN95
-
3M™ Full Facepiece Reusable Respirator
-
-
-
-
-
-
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: BILL
Date: July 16, 2020
-
Reviewer: Anonymous
Date: August 08, 2018
Your review:
3m great stuff -
Reviewer: Anonymous
Date: November 22, 2013
Your review:
product works just as advertised -
Reviewer: Anonymous
Date: November 05, 2012
Your review:
None
There are no questions for this product.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL
Item #: 695308
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12
Item #: 708121
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$15.36

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case
Item #: B2024171
Free Shipping
$25.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25
Popular item in this category
3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box
Item #: B313321
Ships same day.
$27.95

3M N95 Particulate Filter, Box Of 10
$22.25
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories