Take 15% off your entire order!

Offer applied at checkout

+

3M™ Respirator Cleaning Wipes, 504, Box of 100

3M™ Respirator Cleaning Wipes, 504, Box of 100

Item #: WBB314736

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Respirator Cleaning Wipe 504/07065(AAD), Box of 100 Wipes

The 3M™ Respirator Cleaning Wipes 504 clean and refresh elastomeric facepiece respirators, eliminating dirt and perspiration. For respirators worn by more than one person, these moist towelettes can be used between wearers for hygiene and sanitary protection. Each disposable towelette is sealed in its own protective wrapper for maximum freshness and moistness. The towelettes easily clean away lint and light dirt and contain no alcohol or harsh chemicals. Individually packed 8" x 10" towlettes are alcohol free and will not damage the facepiece materials.

Product Specifications

  • LENGTH INCHES10 in
  • WIDTH INCHES8 in
  • COLOR FINISHWhite
  • BRAND3M™
  • CONSTRUCTIONNon-Woven Cloth
  • DESCRIPTIONRespirator Cleaning Wipes, Individual Packets, 100/Box
  • MANUFACTURERS PART NUMBER504
  • PACKAGE QUANTITY100/Box
  • QUANTITY100 per Box
  • SIZE8" x 10"
  • TYPERespirator Cleaning Packets
  • WEIGHT LBS0.01 lb
  • FOR USE WITHRespirators
  • SOLUTION TYPEAlcohol Free
  • PRICE PERBox
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PAULETTA

    Date: March 05, 2020

    Respirator cleaners
    Your review:
    Not your fault but it was not what I was looking for. These are for a different type of respirator.
Product Q & A

There are no questions for this product.

Popular item in this category

MSA Confidence Plus Germicidal Cleaner, 32 Oz., 10009971 - Pkg Qty 2

Item #: B2279006

Not Yet Rated

Usually ships in 5 to 8 days

$125.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Respirator Cleaning Wipes, 504, Box of 100

3M™ Respirator Cleaning Wipes, 504, Box of 100

Item #: WBB314736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Respirator Cleaning Wipes, 504, Box of 100
    3M™ Respirator Cleaning Wipes, 504, Box of 100
    3M™ Respirator Cleaning Wipes, 504, Box of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant