Take 15% off your entire order!

Offer applied at checkout

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

Item #: WBB321119

(2)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.47 up to 38% OFF

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 66-039, 6 Piece Jeweler's Precision Screwdriver Set

  • Swivel-head handles provide precision and reach.
  • Bright, plated shafts are fluted for a steady, solid grip.
  • Hardened and tempered steel blades with blued finish to resist corrosion.
  • Plastic storage case included.
  • INCLUDES:1.4, 2.0, 2.4, 3.0 mm Standard Slotted; #0, #1 Phillips®


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER66-039
    • LENGTH INCHES6.1"
    • NUMBER OF PIECES6
    • WIDTH INCHES3.2"
    • SIZE1.4mm, 1.8mm, 2.3mm, 3mm, PH0, PH1
    • MEASUREMENTMetric
    • SHANK MATERIALSteel
    • HEIGHT INCHES1"
    • WEIGHT0.33 lb
    • TIP TYPESlotted, Phillips®
    Customer Review

    5.0

    • 5 Star

      2
    • 4 Star

      0
    • 3 Star

      0
    • 2 Star

      0
    • 1 Star

      0

    Most Recent Reviews

    • Most Recent Reviews
    • Highest Rated Reviews
    • Lowest Rated Reviews
    • Reviewer: Anonymous

      Date: May 24, 2016

      good product
      Your review:
      Like the fact they're a reasonable price and have been helpful plus like that they were lightly coated with oil to protect from any possible water vapor they might come in contact with.
    • Reviewer: Anonymous

      Date: November 17, 2013

      micro screwdrivers
      Your review:
      I had set like this that was stolen which I liked very much, so I expect this one will work just as well.
    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 66-052 6 Piece Precision Screwdriver Set

    Item #: B320920

    Not Yet Rated

    Ships same day.

    $6.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

    Stanley 66-039 6 Piece Jeweler's Precision Screwdriver Set

    Item #: WBB321119

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant