Take 15% off your entire order!

Offer applied at checkout

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Item #: WBB329395

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.71 up to 31% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 16-226 6 Piece Pin Punch Set

Stanley 16-226 6 Piece Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Bondhus 20199 22PC. Balldriver SAE & Metric Hex Key Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Starrett 51186 S248PC Drive Pin Punch Set

Starrett 51186 S248PC Drive Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

SET PUNCH ROLL PIN 7 PC
  • Hardened, quenched, and tempered to precise specifications
  • Includes: Kit Pouch

Product Specifications

  • BRANDProto®
  • MANUFACTURERS PART NUMBER49007
  • WEIGHT LBS0.77 lbs
  • TIP TYPERound
  • TYPEPin
  • MATERIALAlloy Steel
  • DESCRIPTIONPunch Set
  • TIP SIZE1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
  • SIZE RANGE1/16" - 1/4"
  • NUMBER OF PIECES7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Starrett 53048 818 Automatic Center Punch

Starrett 53048 818 Automatic Center Punch

Item #: B679079

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$51.95

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Item #: B329395

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

Item #: B321565

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.00

Popular item in this category

Urrea Drift Punch Set, 96A, 7 Piece Set

Item #: B992204

Not Yet Rated

Usually ships in 4 to 7 days

$46.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Starrett 53048 818 Automatic Center Punch

$51.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

$53.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Stanley 58-011 Self-Centering Nail Set

$5.80

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Item #: WBB329395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant