Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canplas® Endura® Large Tank Riser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Canplas® Endura® Large Tank Riser

Item #: WB242726

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 281.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Canplas® Endura® extension kit fits 30, 35 and 25 (low profile only) GPM grease traps and raises the height of the grease trap by 6 inches. Includes:
  • 3- 1/2 Schedule 40 pipe
  • 3- 1/2 Schedule 40 couplings
  • 2- L Shaped extension components
  • 11- 1-1/4 Screws
Click

Documents are in PDF format

Product Specifications

    • CONSTRUCTIONINJECTION MOLDED THERMOPLASTIC
    • FOR USE WITHModel #s 242722, 242723, 242724
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Canplas Endura Large Tank Riser

Your review: Product works perfectly with Canplas Endura grease trap. The grease trap is a quality product as well.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.153.90:24