Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Motorola DTR Li-Ion Battery - High Capacity

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Motorola DTR Li-Ion Battery - High Capacity

Item #: WB260845

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 50.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
MOTOROLA DTR410™ ONE-TO-ONE CALLING RADIO
High Capacity Li-Ion Battery
Replaces old or lost batteries. Provides an extended life battery pack for Motorola DTR410™ & DTR550™ Radios (sold separately). Provides up to 19 hours of talk time per charge. 1500mAH.

Product Specifications

    • BRANDMotorola
    • DESCRIPTIONHigh Capacity Lithium Ion Battery
    • MANUFACTURERS PART NUMBER53964
    • PROMOTIONNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!